HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WT1667
- Mfr # PFC447-3-60SS-HC-V
- Zoro # G422509744
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WT1374, FILTREC WT1667, MAIN FILTER MF0434243, MAIN FILTER MF0509472, MANN & HUMMEL 6230152692, MANN & HUMMEL 6230152695, WIX W03AT1374, WIX W03AT1667
Filter Media
304 SS WIRE
Height
2.8
Micron Rating
60
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC447-3-60SS-HC-V
- Zoro #
- G422509744
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WT1374, FILTREC WT1667, MAIN FILTER MF0434243, MAIN FILTER MF0509472, MANN & HUMMEL 6230152692, MANN & HUMMEL 6230152695, WIX W03AT1374, WIX W03AT1667
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.99
- Collapse Pressure
- 3045
- OD Top
- 2.24
- OD Bottom
- 2.24
Dimensions
- Height
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.