Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WT1668
- Mfr # PFC447-3-100SS-HC-V
- Zoro # G022473933
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WT1668, MAIN FILTER MF0509473, MANN & HUMMEL 6230153695, WIX W03AT1668
Filter Media
304 SS WIRE
Height
2.8
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC447-3-100SS-HC-V
- Zoro #
- G022473933
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WT1668, MAIN FILTER MF0509473, MANN & HUMMEL 6230153695, WIX W03AT1668
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- ID Top
- 0.99
- OD Bottom
- 2.24
- OD Top
- 2.24