Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD040T40A
- Mfr # PEP20040-4-40SS-V
- Zoro # G822510357
product price:Â
$
53.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040G40A000P, FILTREC XD040T40A, FILTREC XD040T40AV, HY-PRO HP06DNL540WSB, HY-PRO HP06DNL540WSV, HY-PRO HP68NL440WB, HY-PRO HP68NL440WV, INTERNORMEN 312625, INTERNORMEN 01NL4040G30EP, INTERNORMEN 01NL4040G30EV, JURA FILTRATION SH84240, MAHLE
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
40
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-40SS-V
- Zoro #
- G822510357
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040G40A000P, FILTREC XD040T40A, FILTREC XD040T40AV, HY-PRO HP06DNL540WSB, HY-PRO HP06DNL540WSV, HY-PRO HP68NL440WB, HY-PRO HP68NL440WV, INTERNORMEN 312625, INTERNORMEN 01NL4040G30EP, INTERNORMEN 01NL4040G30EV, JURA FILTRATION SH84240, MAHLE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Bottom
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.