HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD063C25AV
- Mfr # PEP20040-6-25P-V
- Zoro # G022524260
product price:Â
$
26.85
/ea
Sold in multiples of 2 for
$53.70
Key Features
Replaces OEM Part
EPPENSTEINER 20063P25A000P, FILTREC XD063C25A, FILTREC XD063C25AV, HYDAC/HYCON 0063DN025PHC, HYDAC/HYCON 0063DN025PHCV, MAHLE PI15006DN, MAHLE PI15006DNMIC25, MAIN FILTER MF0066393, MAIN FILTER MF0578596, NATIONAL FILTERS 131111194, REXROTH 20063P25A000M,
Filter Media
PAPER
Height
6.18
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-25P-V
- Zoro #
- G022524260
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063P25A000P, FILTREC XD063C25A, FILTREC XD063C25AV, HYDAC/HYCON 0063DN025PHC, HYDAC/HYCON 0063DN025PHCV, MAHLE PI15006DN, MAHLE PI15006DNMIC25, MAIN FILTER MF0066393, MAIN FILTER MF0578596, NATIONAL FILTERS 131111194, REXROTH 20063P25A000M,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.87
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.