Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD063T80AV
- Mfr # PEP20040-6-80SS-V
- Zoro # G022465358
product price:Â
$
65.75
/ea
Key Features
Replaces OEM Part
FILTREC XD063T80A, FILTREC XD063T80AV, HY-PRO HP68NL674WB, HY-PRO HP68NL674WV, INTERNORMEN 312640, INTERNORMEN 316762, INTERNORMEN 01NL6380G30EP, INTERNORMEN 01NL6380G30EV, JURA FILTRATION SH65524, MAIN FILTER MF0435963, MAIN FILTER MF0435966, WIX D55E80T
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-80SS-V
- Zoro #
- G022465358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC XD063T80A, FILTREC XD063T80AV, HY-PRO HP68NL674WB, HY-PRO HP68NL674WV, INTERNORMEN 312640, INTERNORMEN 316762, INTERNORMEN 01NL6380G30EP, INTERNORMEN 01NL6380G30EV, JURA FILTRATION SH65524, MAIN FILTER MF0435963, MAIN FILTER MF0435966, WIX D55E80T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.