Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD100T60A
- Mfr # PEP20040-10-60SS-V
- Zoro # G822479425
product price:Â
$
95.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20100G60A000P, FILTREC XD100T60A, FILTREC XD100T60AV, HY-PRO HP06DNL1060WSB, HY-PRO HP06DNL1060WSV, MAHLE PI37010DN, MAHLE PI37010DNDRG60, MAIN FILTER MF0066433, MAIN FILTER MF0578618, REXROTH 20100G60A000M, REXROTH 20100G60A000V, REXROTH R92
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
60
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-60SS-V
- Zoro #
- G822479425
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20100G60A000P, FILTREC XD100T60A, FILTREC XD100T60AV, HY-PRO HP06DNL1060WSB, HY-PRO HP06DNL1060WSV, MAHLE PI37010DN, MAHLE PI37010DNDRG60, MAIN FILTER MF0066433, MAIN FILTER MF0578618, REXROTH 20100G60A000M, REXROTH 20100G60A000V, REXROTH R92
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.