HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD100T60AV

  • Mfr # PEP20040-10-60SS-V

  • Zoro # G022473193


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Micron Rating
60
Filter Media
304 SS WIRE
ID Top
0.87
Collapse Pressure
305
OD Bottom
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-10-60SS-V
Zoro #
G022473193
UPC #
-
Country of Origin
United States

Dimensions

Height
9.76

Details

Micron Rating
60
Filter Media
304 SS WIRE
ID Top
0.87
Collapse Pressure
305
OD Bottom
1.75
OD Top
1.75
Replaces OEM Part
EPPENSTEINER 20100G60A000P, FILTREC XD100T60A, FILTREC XD100T60AV, HY-PRO HP06DNL1060WSB, HY-PRO HP06DNL1060WSV, MAHLE PI37010DN, MAHLE PI37010DNDRG60, MAIN FILTER MF0066433, MAIN FILTER MF0578618, REXROTH 20100G60A000M, REXROTH 20100G60A000V, REXROTH R92

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.