HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD160T40A
- Mfr # PEP20400-6-40SS-V
- Zoro # G122470078
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20160G40A000P, FILTREC XD160T40A, FILTREC XD160T40AV, HY-PRO HP32NL650WB, HY-PRO HP32NL650WV, JURA FILTRATION SH84311, MAHLE PI36016DN, MAHLE PI36016DNDRG40, MAIN FILTER MF0066446, MAIN FILTER MF0578626, REXROTH 20160G40A000M, REXROTH 20160G4
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
40
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-40SS-V
- Zoro #
- G122470078
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160G40A000P, FILTREC XD160T40A, FILTREC XD160T40AV, HY-PRO HP32NL650WB, HY-PRO HP32NL650WV, JURA FILTRATION SH84311, MAHLE PI36016DN, MAHLE PI36016DNDRG40, MAIN FILTER MF0066446, MAIN FILTER MF0578626, REXROTH 20160G40A000M, REXROTH 20160G4
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.