HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC XD400GW25AV
- Mfr # PEP20400-16-25GW-V
- Zoro # G222535691
product price:Â
$
88.15
/ea
Key Features
Replaces OEM Part
FILTREC XD400GW25A, FILTREC XD400GW25AV, HY-PRO HP52NL1625AB, HY-PRO HP52NL1625AV, MAIN FILTER MF0578639, MAIN FILTER MF0578640, WIX D60E25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
15.63
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-25GW-V
- Zoro #
- G222535691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- FILTREC XD400GW25A, FILTREC XD400GW25AV, HY-PRO HP52NL1625AB, HY-PRO HP52NL1625AV, MAIN FILTER MF0578639, MAIN FILTER MF0578640, WIX D60E25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.