
HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FC5012F025BS
Mfr # PMH8515-6-20G
Zoro # G922552042
product price:Â $41.19
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
Height
5.59
Micron Rating
20
OD Bottom
3.32
Collapse Pressure
435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMH8515-6-20G
Zoro #
G922552042
UPC #
-
Country of Origin
United States
Dimensions
Height
5.59
Details
Replaces OEM Part
AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
Micron Rating
20
OD Bottom
3.32
Collapse Pressure
435
Filter Media
MICROGLASS
Beta Ratio 1
200/20
OD Top
3.32
ID Top
1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.