HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FC5014A010BS
- Mfr # PMH8515-15-10G-HC
- Zoro # G822547575
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 183245H10SLF000P, EPPENSTEINER 183245H10XLF000P, FILTER-MART 050624, FILTER-X XH02435, FILTREC DMD0045F10B, FINN FILTER (PARKER) FC5014A010BS, FINN FILTER (PARKER) FFKPVL15014A10ABS, HYDAC/HYCON 1269247, HYDAC/HYCON 2450D10BH, HY-PRO HP1201L1
Filter Media
MICROGLASS
Height
14.69
Micron Rating
10
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-10G-HC
- Zoro #
- G822547575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 183245H10SLF000P, EPPENSTEINER 183245H10XLF000P, FILTER-MART 050624, FILTER-X XH02435, FILTREC DMD0045F10B, FINN FILTER (PARKER) FC5014A010BS, FINN FILTER (PARKER) FFKPVL15014A10ABS, HYDAC/HYCON 1269247, HYDAC/HYCON 2450D10BH, HY-PRO HP1201L1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.3
- OD Top
- 3.32
- Beta Ratio 1
- 200/13
- ID Top
- 1.88
- Collapse Pressure
- 3045
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.