Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FC7271A005BS
- Mfr # PHY330-6-5G-HC-V
- Zoro # G822535374
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2635KP, BEHRINGER BE330P06AH, BEHRINGER BE330P06AHV, EPPENSTEINER 9330H6XLF000P, EPPENSTEINER 9330LAH6SLF000P, EPPENSTEINER 9330LAH6XLF000P, EPPENSTEINER E400HL330H62LLLA, FILTER-MART 050101, FILTER-X XH02249, FILTREC DHD330H05B, FILTREC DHD3
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-5G-HC-V
- Zoro #
- G822535374
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2635KP, BEHRINGER BE330P06AH, BEHRINGER BE330P06AHV, EPPENSTEINER 9330H6XLF000P, EPPENSTEINER 9330LAH6SLF000P, EPPENSTEINER 9330LAH6XLF000P, EPPENSTEINER E400HL330H62LLLA, FILTER-MART 050101, FILTER-X XH02249, FILTREC DHD330H05B, FILTREC DHD3
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.9