Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FFKPVL1720110ABS
- Mfr # PHY60-3-10G-V
- Zoro # G822461772
product price:Â
$
22.25
/ea
Sold in multiples of 2 for
$44.50
Key Features
Replaces OEM Part
AIRFIL AFKOVL26410, BALDWIN PT8962MPG, BEHRINGER BE60P12A, BEHRINGER BE60P12AV, CASE V2950505, DAEWOO 24749063, DINGBRO DDD0261, DONALDSON DT0060D14UM, DONALDSON P170601, DONALDSON P566652, EPPENSTEINER 960H10XLA000P, EPPENSTEINER 960LAH10SLA000P, EPPENST
Filter Media
MICROGLASS
Height
3.31
Micron Rating
10
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-10G-V
- Zoro #
- G822461772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- AIRFIL AFKOVL26410, BALDWIN PT8962MPG, BEHRINGER BE60P12A, BEHRINGER BE60P12AV, CASE V2950505, DAEWOO 24749063, DINGBRO DDD0261, DONALDSON DT0060D14UM, DONALDSON P170601, DONALDSON P566652, EPPENSTEINER 960H10XLA000P, EPPENSTEINER 960LAH10SLA000P, EPPENST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.