HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF28943

  • Mfr # PAT987-6-40G-V

  • Zoro # G222538166


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Height
5.98
OD Bottom
3.21
Filter Media
MICROGLASS
Micron Rating
40
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT987-6-40G-V
Zoro #
G222538166
UPC #
-
Country of Origin
United States

Dimensions

Height
5.98

Details

OD Bottom
3.21
Filter Media
MICROGLASS
Micron Rating
40
Collapse Pressure
305
Replaces OEM Part
ALLISON 29506337, ALLISON 29526898, ALLISON 29540494, ALLISON 29545779, ALLISON 29548988, BALDWIN PT8405MPGKIT, BALDWIN PT8515MPGKIT, BALDWIN PT9415MPGKIT, DONALDSON P560971, FILTER-MART 326979, FILTREC WG511, FILTREC WG701, FLEETGUARD (CUMMINS) HF28943,
ID Top
1.48
Beta Ratio 1
200/37
OD Top
3.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.