Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF30267
- Mfr # PPL9700-9-10G-HC-V
- Zoro # G322526902
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF4101KF, AIAG HF4101KN, BALDWIN PT23275079MPG, BEHRINGER BEK912AH, BEHRINGER BEK912AHV, BULLDOG B971129, CARQUEST 84598, DONALDSON DTHF4HC914UM, DONALDSON P560398, FILTER-MART 282058, FILTER-MART F96019K12B, FILTER-MART F96019K12V, FILTER-MART F9701
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10G-HC-V
- Zoro #
- G322526902
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4101KF, AIAG HF4101KN, BALDWIN PT23275079MPG, BEHRINGER BEK912AH, BEHRINGER BEK912AHV, BULLDOG B971129, CARQUEST 84598, DONALDSON DTHF4HC914UM, DONALDSON P560398, FILTER-MART 282058, FILTER-MART F96019K12B, FILTER-MART F96019K12V, FILTER-MART F9701
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- OD Top
- 3.74
- ID Bottom
- 1.64
- Beta Ratio 1
- 200/13
- ID Top
- 1.64
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.