Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF30314
- Mfr # PPL9650-16-10G-V
- Zoro # G322509905
product price:Â
$
49.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8310AVO, BEHRINGER BE96501612A, CATERPILLAR 3I0692, CINCINNATI 39727131, DONALDSON DT96501614UM, DONALDSON P165588, DONALDSON P566232, EPPENSTEINER 169650H10LL432UP, FAIREY ARLON (PARKER) R950H1612A, FAIREY ARLON (PARKER) R950Z1612A, FILTER-M
Filter Media
MICROGLASS
Height
17.04
Micron Rating
10
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-16-10G-V
- Zoro #
- G322509905
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8310AVO, BEHRINGER BE96501612A, CATERPILLAR 3I0692, CINCINNATI 39727131, DONALDSON DT96501614UM, DONALDSON P165588, DONALDSON P566232, EPPENSTEINER 169650H10LL432UP, FAIREY ARLON (PARKER) R950H1612A, FAIREY ARLON (PARKER) R950Z1612A, FILTER-M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/13
- ID Bottom
- 1.7
- ID Top
- 1.7
Dimensions
- Height
- 17.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.