Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF30642
- Mfr # PPL8900-39-3G-V
- Zoro # G322571629
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL3843, DONALDSON DT8900395UM, DONALDSON P566510, EPPENSTEINER 168900XH3SLS000P, EPPENSTEINER 168900XH3SLS000V, EPPENSTEINER 168900XH3XLS000P, EPPENSTEINER 168900XH3XLS000V, FAIREY ARLON (PARKER) R890H3903A, FAIREY ARLON (PARKER) R890H3903H, FA
Filter Media
MICROGLASS
Height
38.7
Micron Rating
3
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-3G-V
- Zoro #
- G322571629
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3843, DONALDSON DT8900395UM, DONALDSON P566510, EPPENSTEINER 168900XH3SLS000P, EPPENSTEINER 168900XH3SLS000V, EPPENSTEINER 168900XH3XLS000P, EPPENSTEINER 168900XH3XLS000V, FAIREY ARLON (PARKER) R890H3903A, FAIREY ARLON (PARKER) R890H3903H, FA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.79
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.