HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF30739
- Mfr # PPL8800-8-25G-V
- Zoro # G322547693
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
DONALDSON DT8800825UM, DONALDSON P174530, DONALDSON P566478, FILTER-MART F88008K25B, FILTER-MART F88008K25V, FILTERSOFT H8808MFBL, FILTERSOFT H8808MFVL, FILTREC D191G25A, FILTREC D191G25AV, FLEETGUARD (CUMMINS) HF30739, FLEETGUARD (CUMMINS) HF7124, FLEETG
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
OD Bottom
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-8-25G-V
- Zoro #
- G322547693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT8800825UM, DONALDSON P174530, DONALDSON P566478, FILTER-MART F88008K25B, FILTER-MART F88008K25V, FILTERSOFT H8808MFBL, FILTERSOFT H8808MFVL, FILTREC D191G25A, FILTREC D191G25AV, FLEETGUARD (CUMMINS) HF30739, FLEETGUARD (CUMMINS) HF7124, FLEETG
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.39
- ID Top
- 1.95
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Top
- 3.39
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.