Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF30833
- Mfr # PPL9400-39-25G-V
- Zoro # G322533986
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
Filter Media
MICROGLASS
Height
38.82
Micron Rating
20
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-25G-V
- Zoro #
- G322533986
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 2.21
- OD Bottom
- 3.79
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 365
- OD Top
- 3.79