Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF7313
Mfr # PSCC-10-3P-V
Zoro # G322497547
product price:Â
$
20.49
/ea
Sold in multiples of 2 for $40.98
Key Features
Replaces OEM Part
BALDWIN PT8329, BEHRINGER BEC1003N, FILTER-MART 010100, FILTREC WP653, FLEETGUARD (CUMMINS) HF7313, MAIN FILTER MF0066263, NATIONAL FILTERS 110019, PUROLATOR/FACET C100EAL031N2, SCHROEDER CC3, SEPARATION TECHNOLOGIES ST7313
Filter Media
PAPER
Height
9.63
Micron Rating
3
OD Top
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-10-3P-V
- Zoro #
- G322497547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.63
Details
- Replaces OEM Part
- BALDWIN PT8329, BEHRINGER BEC1003N, FILTER-MART 010100, FILTREC WP653, FLEETGUARD (CUMMINS) HF7313, MAIN FILTER MF0066263, NATIONAL FILTERS 110019, PUROLATOR/FACET C100EAL031N2, SCHROEDER CC3, SEPARATION TECHNOLOGIES ST7313
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Top
- 2.87
- ID Top
- 1.08
- Collapse Pressure
- 150
- OD Bottom
- 2.87
- Beta Ratio 1
- 2/3/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.