Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF7722
- Mfr # PPR31-16-10P-V
- Zoro # G822554047
product price:Â
$
83.79
/ea
Key Features
Replaces OEM Part
FILTER-MART 280191, FILTER-X XH01934, FILTREC D732C10A, FILTREC D732C10AV, FLEETGUARD (CUMMINS) HF7722, JURA FILTRATION SH51393, MAIN FILTER MF0059749, MAIN FILTER MF0059750, NATIONAL FILTERS 102187823, NATIONAL FILTERS 141187823, PARKER 907088, PARKER G0
Filter Media
PAPER
Height
15.26
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-10P-V
- Zoro #
- G822554047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- FILTER-MART 280191, FILTER-X XH01934, FILTREC D732C10A, FILTREC D732C10AV, FLEETGUARD (CUMMINS) HF7722, JURA FILTRATION SH51393, MAIN FILTER MF0059749, MAIN FILTER MF0059750, NATIONAL FILTERS 102187823, NATIONAL FILTERS 141187823, PARKER 907088, PARKER G0
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.88
- Collapse Pressure
- 305
- OD Top
- 3.6
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.