HYDRAULIC FILTER - PRESSURE LINE FOR FLEETGUARD (CUMMINS) HF7724
- Mfr # PPR31-8-25P-V
- Zoro # G822488113
product price:Â
$
61.19
/ea
Key Features
Replaces OEM Part
CATERPILLAR 3I1727, DONALDSON P170095, FILTER-MART 280098, FILTER-X XH01894, FILTER-X XH01895, FILTREC D730C25A, FILTREC D730C25AV, FLEETGUARD (CUMMINS) HF7724, MAIN FILTER MF0059691, MAIN FILTER MF0059692, NATIONAL FILTERS 102187812, NATIONAL FILTERS 126
Filter Media
PAPER
Height
7.89
Micron Rating
20
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-25P-V
- Zoro #
- G822488113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.89
Details
- Replaces OEM Part
- CATERPILLAR 3I1727, DONALDSON P170095, FILTER-MART 280098, FILTER-X XH01894, FILTER-X XH01895, FILTREC D730C25A, FILTREC D730C25AV, FLEETGUARD (CUMMINS) HF7724, MAIN FILTER MF0059691, MAIN FILTER MF0059692, NATIONAL FILTERS 102187812, NATIONAL FILTERS 126
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.6
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- ID Top
- 1.88
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.