HYDRAULIC FILTER - PRESSURE LINE FOR FLOW EZY 658304
- Mfr # PPL9700-9-10SS-B
- Zoro # G622566516
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 060038, FILTER-X XH01834, FILTREC D650T10A, FLOW EZY 658304, HY-PRO HPKL910WB, JURA FILTRATION SH70075, MAIN FILTER MF0059484, NATIONAL FILTERS 107110083, NATIONAL FILTERS 128110083, PUROLATOR/FACET 6100EAL103N1, PUROLATOR/FACET 9700EAL103N1,
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
10
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10SS-B
- Zoro #
- G622566516
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060038, FILTER-X XH01834, FILTREC D650T10A, FLOW EZY 658304, HY-PRO HPKL910WB, JURA FILTRATION SH70075, MAIN FILTER MF0059484, NATIONAL FILTERS 107110083, NATIONAL FILTERS 128110083, PUROLATOR/FACET 6100EAL103N1, PUROLATOR/FACET 9700EAL103N1,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.