Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLOW EZY 6928149W
- Mfr # PPL9020-4-150SS-V
- Zoro # G422466870
product price:Â
$
32.29
/ea
Sold in multiples of 2 for
$64.58
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A149W, FILTER-MART 347641, FLOW EZY 6928149W, HY-PRO HP20L4149WB, HY-PRO HP20L4149WV, PARKER 925568, SWIFT SF25568149UW, SWIFT SF25568149UWV, SWIFT SF90204150W
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
150
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-150SS-V
- Zoro #
- G422466870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- ARMY-NAVY AN62354A149W, FILTER-MART 347641, FLOW EZY 6928149W, HY-PRO HP20L4149WB, HY-PRO HP20L4149WV, PARKER 925568, SWIFT SF25568149UW, SWIFT SF25568149UWV, SWIFT SF90204150W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.