Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLOW EZY 913311
- Mfr # PAM62351-2-10P-V
- Zoro # G322503101
product price:Â
$
11.89
/ea
Sold in multiples of 4 for
$47.56
Key Features
Replaces OEM Part
ARMY-NAVY AN62351AVITON, FILTER-MART 020001, FILTER-MART 020022, FLOW EZY 913311
Filter Media
PAPER
Height
1.9
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62351-2-10P-V
- Zoro #
- G322503101
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62351AVITON, FILTER-MART 020001, FILTER-MART 020022, FLOW EZY 913311
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 150
- OD Top
- 0.83
- ID Top
- 0.39
- OD Bottom
- 0.83
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.