Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK FLK0218978
- Mfr # PPL209-3-6G-V
- Zoro # G422494453
product price:Â
$
47.99
/ea
Key Features
Replaces OEM Part
FLUITEK FLK0218978, MAIN FILTER MF0594234, PALL UE209AN03H, PALL UE209AN03Z, QUALITY FILTRATION QH209A06V03ST
Filter Media
MICROGLASS
Height
3.9
Micron Rating
5
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL209-3-6G-V
- Zoro #
- G422494453
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FLUITEK FLK0218978, MAIN FILTER MF0594234, PALL UE209AN03H, PALL UE209AN03Z, QUALITY FILTRATION QH209A06V03ST
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 150
- ID Top
- 0.99
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.84
- OD Top
- 1.84
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.