HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK FLK0219568
- Mfr # PSH3201-9.43-500SS-V
- Zoro # G122563671
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FLUITEK FLK0219568, MP FILTRI CU2101M500AN, MP FILTRI CU2101M500ANP01, MP FILTRI CU2101M500VN, MP FILTRI CU2101M500VNP01
Filter Media
304 SS WIRE
Height
9.43
Micron Rating
500
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9.43-500SS-V
- Zoro #
- G122563671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.43
Details
- Replaces OEM Part
- FLUITEK FLK0219568, MP FILTRI CU2101M500AN, MP FILTRI CU2101M500ANP01, MP FILTRI CU2101M500VN, MP FILTRI CU2101M500VNP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- ID Top
- 1.6
- OD Bottom
- 3.16
- OD Top
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.