Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FLUITEK P390930B7
- Mfr # PPL9700-9-25P-B
- Zoro # G822546431
product price:Â
$
22.69
/ea
Sold in multiples of 2 for
$45.38
Key Features
Replaces OEM Part
BALDWIN PT707HD, CATERPILLAR 3I1475, CIM-TEK 30130, DONALDSON P167425, FILTER-MART 010187, FILTER-X XH01817, FILTREC D650C25A, FLEETGUARD (CUMMINS) HF6111, FLOW EZY 658305, FLUITEK P390930B7, FPC FPE2525N, FRAM C1682, HASTINGS HF758, HYDAC/HYCON 2058778,
Filter Media
PAPER
Height
9.25
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25P-B
- Zoro #
- G822546431
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT707HD, CATERPILLAR 3I1475, CIM-TEK 30130, DONALDSON P167425, FILTER-MART 010187, FILTER-X XH01817, FILTREC D650C25A, FLEETGUARD (CUMMINS) HF6111, FLOW EZY 658305, FLUITEK P390930B7, FPC FPE2525N, FRAM C1682, HASTINGS HF758, HYDAC/HYCON 2058778,
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.8
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.