Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FPC FPE2510G
- Mfr # PPL9700-9-10G-B
- Zoro # G822515529
product price:Â
$
32.55
/ea
Sold in multiples of 2 for $65.10
Key Features
Replaces OEM Part
AIAG HF4101N, ALAMO 02961001, BALDWIN PT8363, BEHRINGER BEK912A, CATERPILLAR 0863940, CATERPILLAR 863940, CATERPILLAR 3I0577, CIM-TEK 30131, DONALDSON P163903, FAIREY ARLON (PARKER) RKH0912A, FILTER-MART 282315, FILTER-MART 351146, FILTER-MART F97009K12B,
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-10G-B
- Zoro #
- G822515529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- AIAG HF4101N, ALAMO 02961001, BALDWIN PT8363, BEHRINGER BEK912A, CATERPILLAR 0863940, CATERPILLAR 863940, CATERPILLAR 3I0577, CIM-TEK 30131, DONALDSON P163903, FAIREY ARLON (PARKER) RKH0912A, FILTER-MART 282315, FILTER-MART 351146, FILTER-MART F97009K12B,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- OD Top
- 3.8
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.