Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FPC FPH0896V03G
- Mfr # PPL9600-8-3G-HC-V
- Zoro # G322529040
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3033F, AIAG HF3033N, BALDWIN H8088, BALDWIN PT23396MPG, BEHRINGER BE9601803A, BEHRINGER BE9601803AV, CARQUEST 84847, CATERPILLAR 3I1709, DONALDSON DT960185UM, DONALDSON P167185, DONALDSON P566366, EPPENSTEINER 169601H3LL2205SP, EPPENSTEINER 169601S
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-3G-HC-V
- Zoro #
- G322529040
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3033F, AIAG HF3033N, BALDWIN H8088, BALDWIN PT23396MPG, BEHRINGER BE9601803A, BEHRINGER BE9601803AV, CARQUEST 84847, CATERPILLAR 3I1709, DONALDSON DT960185UM, DONALDSON P167185, DONALDSON P566366, EPPENSTEINER 169601H3LL2205SP, EPPENSTEINER 169601S
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.69
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.