Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR GFC SO9996
- Mfr # RNF9400C-20-10G-V.1
- Zoro # G822519534
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 241682, GFC SO9996, SULLAIR 2250139996
Filter Media
MICROGLASS
Height
19.72
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RNF9400C-20-10G-V.1
- Zoro #
- G822519534
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 241682, GFC SO9996, SULLAIR 2250139996
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.21
- Collapse Pressure
- 100
- OD Top
- 3.79
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.79
- ID Top
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.