Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HAINZL 1594650
- Mfr # PEP20020-6-60SS-V
- Zoro # G722505361
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562006, EPPENSTEINER 20020G60A000P, FILTRATION GROUP E20020DN3060, FILTRATION GROUP E20020DN3060FPM, FILTREC DVD20020B60B, FILTREC DVD20020B60V, HAINZL 1594650, HY-PRO HP67NL660WB, HY-PRO HP67NL660WV, JURA FILTRATION SH62201, JURA FILTRATION SH
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
60
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-60SS-V
- Zoro #
- G722505361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- DONALDSON P562006, EPPENSTEINER 20020G60A000P, FILTRATION GROUP E20020DN3060, FILTRATION GROUP E20020DN3060FPM, FILTREC DVD20020B60B, FILTREC DVD20020B60V, HAINZL 1594650, HY-PRO HP67NL660WB, HY-PRO HP67NL660WV, JURA FILTRATION SH62201, JURA FILTRATION SH
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.15
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- ID Top
- 1.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.