HYDRAULIC FILTER - PRESSURE LINE FOR HASTINGS HF1005
- Mfr # PAT987-6-40G-V
- Zoro # G622534942
product price:Â
$
77.85
/ea
Key Features
Replaces OEM Part
ALLISON 29506337, ALLISON 29526898, ALLISON 29540494, ALLISON 29545779, ALLISON 29548988, BALDWIN PT8405MPGKIT, BALDWIN PT8515MPGKIT, BALDWIN PT9415MPGKIT, DONALDSON P560971, FILTER-MART 326979, FILTREC WG511, FILTREC WG701, FLEETGUARD (CUMMINS) HF28943,
Filter Media
MICROGLASS
Height
5.98
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAT987-6-40G-V
- Zoro #
- G622534942
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ALLISON 29506337, ALLISON 29526898, ALLISON 29540494, ALLISON 29545779, ALLISON 29548988, BALDWIN PT8405MPGKIT, BALDWIN PT8515MPGKIT, BALDWIN PT9415MPGKIT, DONALDSON P560971, FILTER-MART 326979, FILTREC WG511, FILTREC WG701, FLEETGUARD (CUMMINS) HF28943,
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/37
- OD Top
- 3.21
- OD Bottom
- 3.21
- ID Top
- 1.48
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.