HYDRAULIC FILTER - PRESSURE LINE FOR HILLIARD/HILCO PH31203CG
- Mfr # PPL9650-12-25G-V
- Zoro # G822523500
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
FILTER-MART 053283, FLUITEK FLK0211025, HILLIARD/HILCO PH31203CG, HY-PRO HPQ220008L1225MB, HY-PRO HPQ220008L1225MV
Filter Media
MICROGLASS
Height
12
Micron Rating
20
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-12-25G-V
- Zoro #
- G822523500
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053283, FLUITEK FLK0211025, HILLIARD/HILCO PH31203CG, HY-PRO HPQ220008L1225MB, HY-PRO HPQ220008L1225MV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.7
- OD Top
- 3.12
- ID Bottom
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.