HYDRAULIC FILTER - PRESSURE LINE FOR HILLIARD/HILCO PH31214CG
- Mfr # PPL9650-12-6G-V
- Zoro # G222508572
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 053527, HILLIARD/HILCO PH31212CG, HILLIARD/HILCO PH31212CGV, HILLIARD/HILCO PH31214CG, HILLIARD/HILCO PH31214CGV, MAIN FILTER MF0594134
Filter Media
MICROGLASS
Height
12
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-12-6G-V
- Zoro #
- G222508572
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053527, HILLIARD/HILCO PH31212CG, HILLIARD/HILCO PH31212CGV, HILLIARD/HILCO PH31214CG, HILLIARD/HILCO PH31214CGV, MAIN FILTER MF0594134
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 1.7
Dimensions
- Height
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.