HYDRAULIC FILTER - PRESSURE LINE FOR HILLIARD/HILCO PH41405CGV
- Mfr # PPL9400-14-25G-V
- Zoro # G322568681
product price:Â
$
66.49
/ea
Key Features
Replaces OEM Part
FILTER-MART 353331, HILLIARD/HILCO PH41403CG, HILLIARD/HILCO PH41403CGV, HILLIARD/HILCO PH41405CG, HILLIARD/HILCO PH41405CGV, HY-PRO HPQ220099L1425MB, HY-PRO HPQ220099L1425MV
Filter Media
MICROGLASS
Height
14.05
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-14-25G-V
- Zoro #
- G322568681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.05
Details
- Replaces OEM Part
- FILTER-MART 353331, HILLIARD/HILCO PH41403CG, HILLIARD/HILCO PH41403CGV, HILLIARD/HILCO PH41405CG, HILLIARD/HILCO PH41405CGV, HY-PRO HPQ220099L1425MB, HY-PRO HPQ220099L1425MV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/20
- ID Top
- 2.21
- ID Bottom
- 2.21
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.