HYDRAULIC FILTER - PRESSURE LINE FOR HILLIARD/HILCO PH41412CG
- Mfr # PPL9400-14-3G-V
- Zoro # G822552869
product price:Â
$
69.35
/ea
Key Features
Replaces OEM Part
FILTER-MART 329919, HILLIARD/HILCO PH41412CG, HILLIARD/HILCO PH41412CGV, HILLIARD/HILCO PH41414CG, HILLIARD/HILCO PH41416CG, HY-PRO HPQ220099L143MB, HY-PRO HPQ220099L143MV
Filter Media
MICROGLASS
Height
14.05
Micron Rating
3
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-14-3G-V
- Zoro #
- G822552869
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 329919, HILLIARD/HILCO PH41412CG, HILLIARD/HILCO PH41412CGV, HILLIARD/HILCO PH41414CG, HILLIARD/HILCO PH41416CG, HY-PRO HPQ220099L143MB, HY-PRO HPQ220099L143MV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/3
- ID Top
- 2.21
- ID Bottom
- 2.21
- OD Bottom
- 3.79
Dimensions
- Height
- 14.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.