Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP03DHL425WB
- Mfr # PHY30-4-25SS-HC-V
- Zoro # G022472776
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD30T25B, FILTREC DHD30T25V, HY-PRO HP03DHL425WB, HY-PRO HP03DHL425WV, HY-PRO HP54HL425WB, HY-PRO HP54HL425WV, INTERNORMEN 311829, INTERNORMEN 01E3025GHREP, INTERNORMEN 01E3025GHREV, MAIN FILTER MF0420747, MAIN FILTER MF0576312, SWIFT SF030DH4025
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
25
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-25SS-HC-V
- Zoro #
- G022472776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- FILTREC DHD30T25B, FILTREC DHD30T25V, HY-PRO HP03DHL425WB, HY-PRO HP03DHL425WV, HY-PRO HP54HL425WB, HY-PRO HP54HL425WV, INTERNORMEN 311829, INTERNORMEN 01E3025GHREP, INTERNORMEN 01E3025GHREV, MAIN FILTER MF0420747, MAIN FILTER MF0576312, SWIFT SF030DH4025
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.38
- ID Top
- 0.48
- OD Bottom
- 1.38
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.