HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP03DNL4100WV
- Mfr # PHY30-4-100SS-V
- Zoro # G522470852
product price:Â
$
31.75
/ea
Sold in multiples of 2 for
$63.50
Key Features
Replaces OEM Part
FILTREC DHD30S100B, FILTREC DHD30S100V, HYDAC/HYCON 0030D100WHC, HYDAC/HYCON 0030D100WHCV, HY-PRO HP03DNL4100WB, HY-PRO HP03DNL4100WV, HY-PRO HP54NL4100WB, HY-PRO HP54NL4100WV, MAIN FILTER MF0420740, MAIN FILTER MF0576303, SWIFT SF030DN4100W, SWIFT SF030D
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-100SS-V
- Zoro #
- G522470852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- FILTREC DHD30S100B, FILTREC DHD30S100V, HYDAC/HYCON 0030D100WHC, HYDAC/HYCON 0030D100WHCV, HY-PRO HP03DNL4100WB, HY-PRO HP03DNL4100WV, HY-PRO HP54NL4100WB, HY-PRO HP54NL4100WV, MAIN FILTER MF0420740, MAIN FILTER MF0576303, SWIFT SF030DN4100W, SWIFT SF030D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- ID Top
- 0.49
- OD Bottom
- 1.38
- OD Top
- 1.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.