Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP03DNL46MV
- Mfr # PHY30-4-5G-V
- Zoro # G622508493
product price:Â
$
22.79
/ea
Sold in multiples of 2 for $45.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL2595, BEHRINGER BE30P06A, BEHRINGER BE30P06AV, DONALDSON P170598, DONALDSON P566647, EPPENSTEINER 930H6SLA000P, EPPENSTEINER 930LAH6SLA000P, EPPENSTEINER 930LAH6SLA000PX, EPPENSTEINER E400HL30H6LLLA, FILTER-X XH02218, FILTREC DHD30G05B, FILTR
Filter Media
MICROGLASS
Height
3.66
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-5G-V
- Zoro #
- G622508493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL2595, BEHRINGER BE30P06A, BEHRINGER BE30P06AV, DONALDSON P170598, DONALDSON P566647, EPPENSTEINER 930H6SLA000P, EPPENSTEINER 930LAH6SLA000P, EPPENSTEINER 930LAH6SLA000PX, EPPENSTEINER E400HL30H6LLLA, FILTER-X XH02218, FILTREC DHD30G05B, FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Top
- 1.38
- OD Bottom
- 1.38
- ID Top
- 0.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.