Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DHL412ME
Mfr # PHY60-3-10G-HC-E.1
Zoro # G922495073
product price:Â
$
50.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP06DHL412ME
Height
3.31
Micron Rating
10
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-10G-HC-E.1
- Zoro #
- G922495073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- HY-PRO HP06DHL412ME
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Filter Media
- MICROGLASS
- OD Bottom
- 1.85
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Top
- 1.85