Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DHL525MSB
- Mfr # PEP20040-4-25G-HC-V
- Zoro # G322502302
product price:Â
$
44.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040H20SLB000P, EPPENSTEINER 20040H20XLB000P, FILTREC XD040G25B, FILTREC XD040G25BV, HYDAC/HYCON 1265321, HYDAC/HYCON 0040DN025BH3HC, HYDAC/HYCON 0040DN025BH3HCV, HYDAC/HYCON 0040DN025BHHC, HYDAC/HYCON 0040DN025BHHCV, HY-PRO HP06DHL525MB, HY
Filter Media
MICROGLASS
Height
3.86
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-25G-HC-V
- Zoro #
- G322502302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040H20SLB000P, EPPENSTEINER 20040H20XLB000P, FILTREC XD040G25B, FILTREC XD040G25BV, HYDAC/HYCON 1265321, HYDAC/HYCON 0040DN025BH3HC, HYDAC/HYCON 0040DN025BH3HCV, HYDAC/HYCON 0040DN025BHHC, HYDAC/HYCON 0040DN025BHHCV, HY-PRO HP06DHL525MB, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.