HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DNL4100WV
- Mfr # PHY60-3-100SS-V
- Zoro # G822506022
product price:Â
$
41.25
/ea
Key Features
Replaces OEM Part
FILTREC DHD60S100B, FILTREC DHD60S100V, HYDAC/HYCON 0060D100WHC, HYDAC/HYCON 0060D100WHCV, HY-PRO HP06DNL4100WB, HY-PRO HP06DNL4100WV, JURA FILTRATION SH75175, MAIN FILTER MF0421273, MAIN FILTER MF0576371, NATIONAL FILTERS 106185202149SS, NATIONAL FILTERS
Filter Media
304 SS WIRE
Height
3.31
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-100SS-V
- Zoro #
- G822506022
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60S100B, FILTREC DHD60S100V, HYDAC/HYCON 0060D100WHC, HYDAC/HYCON 0060D100WHCV, HY-PRO HP06DNL4100WB, HY-PRO HP06DNL4100WV, JURA FILTRATION SH75175, MAIN FILTER MF0421273, MAIN FILTER MF0576371, NATIONAL FILTERS 106185202149SS, NATIONAL FILTERS
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.