HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP06DNL860WB
- Mfr # PHY140-8-60SS-V
- Zoro # G922555043
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP06DNL860WB, HY-PRO HP06DNL860WV
Height
7.6
Micron Rating
60
Collapse Pressure
435
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-60SS-V
- Zoro #
- G922555043
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP06DNL860WB, HY-PRO HP06DNL860WV
- Micron Rating
- 60
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Top
- 1.85
- Filter Media
- 304 SS WIRE
- OD Bottom
- 1.85
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.