HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP075NL950WV
- Mfr # PHY95-8-50SS-V
- Zoro # G122548005
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD95S50B, FILTREC DHD95S50V, HYDAC/HYCON 0095D050WHC, HYDAC/HYCON 0095D050WHCV, HY-PRO HP075NL950WB, HY-PRO HP075NL950WV, WIX D47B50SV
Filter Media
304 SS WIRE
Height
8.27
Micron Rating
50
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY95-8-50SS-V
- Zoro #
- G122548005
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD95S50B, FILTREC DHD95S50V, HYDAC/HYCON 0095D050WHC, HYDAC/HYCON 0095D050WHCV, HY-PRO HP075NL950WB, HY-PRO HP075NL950WV, WIX D47B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 2.22
- Collapse Pressure
- 435
- ID Top
- 1
- OD Top
- 2.22
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.