Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP10NL1020MV
- Mfr # PEP2560-10-20G-V
- Zoro # G022551723
product price:Â
$
89.69
/ea
Key Features
Replaces OEM Part
HY-PRO HP10NL1020MB, HY-PRO HP10NL1020MV, TAISEI KOGYO FUL16A20U, TAISEI KOGYO FUM16A20U, TAISEI KOGYO GUL16A20U, TAISEI KOGYO GUM16A20U, TAISEI KOGYO PFUL16A20U, TAISEI KOGYO PGUL16A20U, TAISEI KOGYO PUL16A20U, TAISEI KOGYO PUM16A20U, TAISEI KOGYO UL16A2
Filter Media
MICROGLASS
Height
9.88
Micron Rating
20
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-20G-V
- Zoro #
- G022551723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL1020MB, HY-PRO HP10NL1020MV, TAISEI KOGYO FUL16A20U, TAISEI KOGYO FUM16A20U, TAISEI KOGYO GUL16A20U, TAISEI KOGYO GUM16A20U, TAISEI KOGYO PFUL16A20U, TAISEI KOGYO PGUL16A20U, TAISEI KOGYO PUL16A20U, TAISEI KOGYO PUM16A20U, TAISEI KOGYO UL16A2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 2.37
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Top
- 3.94
- OD Bottom
- 3.94