Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP1200L1574W
- Mfr # PMH8515-15-74SS
- Zoro # G622566684
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP1200L1574W, SWIFT SF1201574W
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
74
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-74SS
- Zoro #
- G622566684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- HY-PRO HP1200L1574W, SWIFT SF1201574W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Top
- 3.32
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.