Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP125NL325WV
- Mfr # PMH125-3-25SS-V
- Zoro # G022465884
product price:Â
$
65.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G25G000P, FILTER-X XH02492, FILTREC DMD125B25B, FILTREC DMD125B25V, HY-PRO HP125NL325WB, HY-PRO HP125NL325WV, HY-PRO HP3A1L325WB, HY-PRO HP3A3L315WB, HY-PRO HP3A3L315WV, HY-PRO HP3A3L325WB, HY-PRO HP3A3L325WV, INTERNORMEN 306737, INTERNOR
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
25
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-25SS-V
- Zoro #
- G022465884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- EPPENSTEINER 1820G25G000P, FILTER-X XH02492, FILTREC DMD125B25B, FILTREC DMD125B25V, HY-PRO HP125NL325WB, HY-PRO HP125NL325WV, HY-PRO HP3A1L325WB, HY-PRO HP3A3L315WB, HY-PRO HP3A3L315WV, HY-PRO HP3A3L325WB, HY-PRO HP3A3L325WV, INTERNORMEN 306737, INTERNOR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.65
- ID Top
- 0.9
- OD Bottom
- 1.65
- Collapse Pressure
- 585
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.