Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP126NL425WB
- Mfr # PMH126-4-25SS-V
- Zoro # G822467613
product price:Â
$
71.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840G25G000P, FILTER-X XH02512, FILTREC DMD126B25B, FILTREC DMD126B25V, HY-PRO HP126NL425WB, HY-PRO HP126NL425WV, INTERNORMEN 306750, INTERNORMEN 0485212625G16EP, INTERNORMEN 0485212625G16EV, JURA FILTRATION SH64064, MAHLE 852126DRG25, MAIN F
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
25
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-25SS-V
- Zoro #
- G822467613
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840G25G000P, FILTER-X XH02512, FILTREC DMD126B25B, FILTREC DMD126B25V, HY-PRO HP126NL425WB, HY-PRO HP126NL425WV, INTERNORMEN 306750, INTERNORMEN 0485212625G16EP, INTERNORMEN 0485212625G16EV, JURA FILTRATION SH64064, MAHLE 852126DRG25, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Top
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.