HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP127NL76MV
- Mfr # PMH127-7-5G-V
- Zoro # G322555421
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2965, FILTREC DMD127E05B, FILTREC DMD127E05V, HYDAC/HYCON 2085D05BN, HYDAC/HYCON 2085D05BNV, HY-PRO HP127NL76MB, HY-PRO HP127NL76MV, MAIN FILTER MF0061302, MAIN FILTER MF0061303, NORMAN 586FB5AL, NORMAN 586FB5AN, PUROLATOR/FACET 1427EAM062N1,
Filter Media
MICROGLASS
Height
7
Micron Rating
5
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-5G-V
- Zoro #
- G322555421
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2965, FILTREC DMD127E05B, FILTREC DMD127E05V, HYDAC/HYCON 2085D05BN, HYDAC/HYCON 2085D05BNV, HY-PRO HP127NL76MB, HY-PRO HP127NL76MV, MAIN FILTER MF0061302, MAIN FILTER MF0061303, NORMAN 586FB5AL, NORMAN 586FB5AN, PUROLATOR/FACET 1427EAM062N1,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.01
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.27
- Collapse Pressure
- 145
- OD Bottom
- 2.01
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.